ANALOG TIMER,DIAL,STAR DELTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG TIMER,DIAL,STAR DELTA

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J149
  • Mfr. Model # 32J149
  • UNSPSC # 41111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Coil Volts 100-240VAC/24-240VDC
  • Item Analog Timer
  • Contact Amp Rating (Resistive) 3
  • Max. Time Setting 100 sec.
  • Base Type Octal
  • Contact Form 2 SPDT
  • Function Star-Delta
  • Min. Time Setting 0.5 sec.
  • Pins 8
  • Standards cULus, CE
  • Mounting Panel
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list