ANALOG TIMER,DIAL,POWER ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG TIMER,DIAL,POWER ON

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J146
  • Mfr. Model # 32J146
  • UNSPSC # 41111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Contact Amp Rating (Resistive) 5
  • Item Analog Timer
  • Coil Volts 24VAC/DC
  • Max. Time Setting 100 hrs.
  • Base Type Octal
  • Contact Form DPDT
  • Function Power ON Delay, Power On Delay 1, Power ON Delay 2, Flicker, Flicker1, Interval
  • Min. Time Setting 0.05 sec.
  • Mounting Panel
  • Standards cULus, CE
  • Pins 8
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list