ANALOG TIMER,DIAL,POWER OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG TIMER,DIAL,POWER OFF

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J148
  • Mfr. Model # 32J148
  • UNSPSC # 41111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Coil Volts 24VAC/24VDC
  • Item Analog Timer
  • Contact Amp Rating (Resistive) 3
  • Max. Time Setting 10 sec.
  • Base Type Octal
  • Function Power Off Delay
  • Contact Form DPDT
  • Min. Time Setting 0.05 sec.
  • Pins 8
  • Mounting Panel
  • Standards cULus, CE
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list