ANALOG TIMER,DIAL,POWER OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG TIMER,DIAL,POWER OFF

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J147
  • Mfr. Model # 32J147
  • UNSPSC # 41111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Coil Volts 200-240VAC
  • Contact Amp Rating (Resistive) 3
  • Max. Time Setting 10 sec.
  • Item Analog Timer
  • Base Type Octal
  • Contact Form DPDT
  • Function Power Off Delay
  • Min. Time Setting 0.05 sec.
  • Mounting Panel
  • Pins 8
  • Standards cULus, CE
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list