Skip Content
ANALOG TIMER,DIAL,POWER OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG TIMER,DIAL,POWER OFF

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J143
  • Mfr. Model # 32J143
  • UNSPSC # 41111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Contact Amp Rating (Resistive) 3
  • Coil Volts 24VAC/24VDC
  • Item Analog Timer
  • Max. Time Setting 10 min.
  • Base Type Octal
  • Contact Form DPDT
  • Function Power Off Delay
  • Min. Time Setting 0.05 min.
  • Standards cULus, CE
  • Pins 8
  • Mounting Panel
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list