Skip Content
ANALOG RADIATION DETECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG RADIATION DETECTOR

RADIATION ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KWK6
  • Mfr. Model # 3KWK6
  • UNSPSC # 42203901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Accuracy Typically +/-15% of reading (referenced to Cs-137)
  • Display Analog
  • Display Units mR/hr, CPM, or uSv/hr
  • Operating Range 0-.5, 0-5, 0-50 mR/hr -- 0-500, 0-5,000, 0-50,000 CPM or 0-500 micron Sv/hr ---- 0-50 mR/hr.
  • Item Radiation Detector
  • Battery Life 2,000 Hrs At Normal Background
  • Calibration Certificate Cert. of Conformance
  • Alpha Energy Sensitivity From 2.0 MeV
  • Beta Energy Sensitivity From 2 MeV
  • Powered By 9V Battery
  • Gamma Radiation Range 1000 CPM/mR/hr (referenced to Cs-137)
  • Gamma and X-ray Energy Sensitivity From 10 KeV

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list