Skip Content
ANALOG PANEL MT THERMOMETER,30 TO 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,30 TO 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF13G223
  • Mfr. Model # 13G223
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Temp. Range (F) 30 Degrees to 300 Degrees
  • Mounting Surface with Bottom Outlet
  • Temp. Range (C) 1 Degrees to 148 Degrees
  • Item Analog Panel Mount Thermometer
  • Accuracy +/-1 Scale Division
  • Case Material Cast Aluminum
  • Tube Material Bronze Braided Copper
  • Lens Material Glass
  • Sensor Material Copper
  • Sensor Length 1.87"
  • Sensor Connection 1/2" NPT
  • Sensing Medium Vapor Actuated
  • Tube Length 60"
  • Sensor Dia. 0.437"
  • Dial Size 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list