ANALOG PANEL MT THERMOMETER,30 TO 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG PANEL MT THERMOMETER,30 TO 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U667
  • Mfr. Model # 12U667
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Mounting Surface with Bottom Outlet
  • Temp. Range (F) 30 Degrees to 300 Degrees
  • Item Analog Panel Mount Thermometer
  • Temp. Range (C) 1 Degrees to 148 Degrees
  • Case Material Cast Aluminum
  • Tube Material Bronze Braided Copper
  • Lens Material Glass
  • Sensor Length 1.87"
  • Sensor Material Copper
  • Dial Size 6"
  • Tube Length 60"
  • Sensor Dia. 0.437"
  • Sensing Medium Vapor Actuated
  • Sensor Connection 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list