Skip Content
ANALOG PANEL MT THERMOMETER,30 TO 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,30 TO 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U652
  • Mfr. Model # 12U652
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Temp. Range (F) 30 Degrees to 300 Degrees
  • Mounting Flush Mount with Hinged Ring
  • Item Analog Panel Mount Thermometer
  • Lens Material Glass
  • Tube Material Bronze Braided Copper
  • Case Material Cast Aluminum
  • Temp. Range (C) 1 Degrees to 148 Degrees
  • Sensor Length 1.87"
  • Sensor Material Copper
  • Tube Length 120"
  • Dial Size 4-1/2"
  • Sensor Connection 1/2" NPT
  • Sensing Medium Vapor Actuated
  • Sensor Dia. 0.437"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list