ANALOG PANEL MT THERMOMETER,30 TO 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG PANEL MT THERMOMETER,30 TO 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U661
  • Mfr. Model # 12U661
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Temp. Range (F) 30 Degrees to 240 Degrees
  • Item Analog Panel Mount Thermometer
  • Mounting Surface with Bottom Outlet
  • Temp. Range (C) 1 Degrees to 115 Degrees
  • Tube Material Bronze Braided Copper
  • Case Material Cast Aluminum
  • Sensor Length 1.87"
  • Lens Material Glass
  • Tube Length 120"
  • Sensor Material Copper
  • Dial Size 4-1/2"
  • Sensor Dia. 0.437"
  • Sensor Connection 1/2" NPT
  • Sensing Medium Vapor Actuated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list