Skip Content
ANALOG PANEL MT THERMOMETER,30 TO 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,30 TO 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U646
  • Mfr. Model # 12U646
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Item Analog Panel Mount Thermometer
  • Mounting Flush Mount with Hinged Ring
  • Temp. Range (C) 1 Degrees to 115 Degrees
  • Lens Material Glass
  • Sensor Length 1.87"
  • Sensor Material Copper
  • Tube Material Bronze Braided Copper
  • Temp. Range (F) 30 Degrees to 240 Degrees
  • Case Material Cast Aluminum
  • Sensor Connection 1/2" NPT
  • Tube Length 60"
  • Sensing Medium Vapor Actuated
  • Sensor Dia. 0.437"
  • Dial Size 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list