Skip Content
ANALOG PANEL MT THERMOMETER,30 TO 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,30 TO 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U632
  • Mfr. Model # 12U632
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Item Analog Panel Mount Thermometer
  • Temp. Range (F) 30 Degrees to 240 Degrees
  • Mounting U-Clamp with Back Outlet
  • Temp. Range (C) 1 Degrees to 115 Degrees
  • Case Material Stainless Steel
  • Tube Material Bronze Braided Copper
  • Tube Length 120"
  • Sensor Material Copper
  • Sensor Length 1.87"
  • Lens Material Polycarbonate
  • Dial Size 3-1/2"
  • Sensor Dia. 0.437"
  • Sensor Connection 1/2" NPT
  • Sensing Medium Vapor Actuated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list