ANALOG PANEL MT THERMOMETER,30 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG PANEL MT THERMOMETER,30 TO 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF13G221
  • Mfr. Model # 13G221
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Temp. Range (F) 30 Degrees to 180 Degrees
  • Accuracy +/-1 Scale Division
  • Mounting Surface with Bottom Outlet
  • Item Analog Panel Mount Thermometer
  • Tube Material Bronze Braided Copper
  • Temp. Range (C) 1 Degrees to 82 Degrees
  • Sensor Length 1.87"
  • Case Material Cast Aluminum
  • Lens Material Glass
  • Sensor Material Copper
  • Tube Length 60"
  • Dial Size 8-1/2"
  • Sensing Medium Vapor Actuated
  • Sensor Dia. 0.437"
  • Sensor Connection 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list