Skip Content
ANALOG PANEL MT THERMOMETER,30 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,30 TO 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF13G216
  • Mfr. Model # 13G216
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Temp. Range (F) 30 Degrees to 180 Degrees
  • Item Analog Panel Mount Thermometer
  • Tube Material Bronze Braided Copper
  • Temp. Range (C) 1 Degrees to 82 Degrees
  • Mounting Surface with Bottom Outlet
  • Sensor Length 1.87"
  • Sensor Material Copper
  • Case Material Cast Aluminum
  • Lens Material Glass
  • Tube Length 120"
  • Sensor Dia. 0.437"
  • Sensing Medium Vapor Actuated
  • Dial Size 6"
  • Sensor Connection 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list