Skip Content
ANALOG PANEL MT THERMOMETER,30 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,30 TO 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U621
  • Mfr. Model # 12U621
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Analog Panel Mount Thermometer
  • Temp. Range (F) 30 Degrees to 180 Degrees
  • Tube Material Bronze Braided Copper
  • Mounting Front Flanged with Back Outlet
  • Accuracy +/-1 Scale Division
  • Temp. Range (C) 1 Degrees to 82 Degrees
  • Lens Material Acrylic
  • Case Material Stainless Steel
  • Dial Size 3-1/2"
  • Sensor Dia. 0.437"
  • Tube Length 120"
  • Sensor Length 1.87"
  • Sensor Material Copper
  • Sensing Medium Vapor Actuated
  • Sensor Connection 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list