ANALOG PANEL MT THERMOMETER,200 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG PANEL MT THERMOMETER,200 TO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF13G224
  • Mfr. Model # 13G224
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Mounting Surface with Bottom Outlet
  • Item Analog Panel Mount Thermometer
  • Temp. Range (F) 200 Degrees to 450 Degrees
  • Temp. Range (C) 93 Degrees to 232 Degrees
  • Sensor Length 1.87"
  • Sensor Material Copper
  • Tube Material Bronze Braided Copper
  • Lens Material Glass
  • Case Material Cast Aluminum
  • Tube Length 60"
  • Dial Size 8-1/2"
  • Sensor Dia. 0.437"
  • Sensing Medium Vapor Actuated
  • Sensor Connection 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list