Skip Content
ANALOG PANEL MT THERMOMETER,200 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,200 TO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF13G214
  • Mfr. Model # 13G214
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Item Analog Panel Mount Thermometer
  • Temp. Range (F) 200 Degrees to 450 Degrees
  • Mounting Surface with Bottom Outlet
  • Tube Material Bronze Braided Copper
  • Temp. Range (C) 93 Degrees to 232 Degrees
  • Case Material Cast Aluminum
  • Sensor Material Copper
  • Sensor Length 1.87"
  • Lens Material Glass
  • Dial Size 6"
  • Tube Length 60"
  • Sensor Dia. 0.437"
  • Sensing Medium Vapor Actuated
  • Sensor Connection 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list