Skip Content
ANALOG PANEL MT THERMOMETER,100 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,100 TO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF13G234
  • Mfr. Model # 13G234
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Temp. Range (F) 100 Degrees to 350 Degrees
  • Item Analog Panel Mount Thermometer
  • Accuracy +/-1 Scale Division
  • Mounting Surface with Back Outlet
  • Case Material Stainless Steel
  • Temp. Range (C) 37 Degrees to 176 Degrees
  • Lens Material Polycarbonate
  • Tube Material Bronze Braided Copper
  • Sensor Length 1.87"
  • Tube Length 60"
  • Sensor Material Copper
  • Sensing Medium Vapor Actuated
  • Sensor Dia. 0.437"
  • Dial Size 3-1/2"
  • Sensor Connection 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list