Skip Content
ANALOG PANEL MT THERMOMETER,100 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,100 TO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U613
  • Mfr. Model # 12U613
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Item Analog Panel Mount Thermometer
  • Mounting Bracket
  • Temp. Range (F) 100 Degrees to 350 Degrees
  • Temp. Range (C) 37 Degrees to 176 Degrees
  • Tube Material Bronze Braided Copper
  • Case Material Stainless Steel
  • Lens Material Polycarbonate
  • Sensor Length 1.87"
  • Tube Length 120"
  • Sensor Material Copper
  • Dial Size 3-1/2"
  • Sensor Dia. 0.437"
  • Sensing Medium Vapor Actuated
  • Sensor Connection 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list