Skip Content
ANALOG PANEL MT THERMOMETER,0 TO 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,0 TO 18

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U611
  • Mfr. Model # 12U611
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Analog Panel Mount Thermometer
  • Accuracy +/-1 Scale Division
  • Temp. Range (F) 0 Degrees to 180 Degrees
  • Mounting Bracket
  • Temp. Range (C) 17 Degrees to 82 Degrees
  • Case Material Stainless Steel
  • Tube Material Bronze Braided Copper
  • Lens Material Polycarbonate
  • Sensor Length 1.87"
  • Sensor Material Copper
  • Tube Length 120"
  • Dial Size 3-1/2"
  • Sensing Medium Vapor Actuated
  • Sensor Dia. 0.437"
  • Sensor Connection 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list