ANALOG PANEL MT THERMOMETER,0 TO 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG PANEL MT THERMOMETER,0 TO 16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U620
  • Mfr. Model # 12U620
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Analog Panel Mount Thermometer
  • Accuracy +/-1 Scale Division
  • Temp. Range (F) 0 Degrees to 160 Degrees
  • Mounting Front Flanged with Back Outlet
  • Case Material Stainless Steel
  • Tube Material Bronze Braided Copper
  • Temp. Range (C) 17 Degrees to 71 Degrees
  • Lens Material Acrylic
  • Sensor Material Copper
  • Sensor Length 1.87"
  • Sensor Dia. 0.437"
  • Dial Size 3-1/2"
  • Tube Length 120"
  • Sensor Connection 1/2" NPT
  • Sensing Medium Vapor Actuated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list