Skip Content
ANALOG PANEL MT THERMOMETER,0 TO 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,0 TO 16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U605
  • Mfr. Model # 12U605
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Analog Panel Mount Thermometer
  • Accuracy +/-1 Scale Division
  • Temp. Range (F) 0 Degrees to 160 Degrees
  • Mounting Bracket
  • Temp. Range (C) 17 Degrees to 71 Degrees
  • Tube Material Bronze Braided Copper
  • Case Material Stainless Steel
  • Sensor Length 1.87"
  • Lens Material Polycarbonate
  • Sensor Material Copper
  • Tube Length 60"
  • Sensor Dia. 0.437"
  • Dial Size 3-1/2"
  • Sensing Medium Vapor Actuated
  • Sensor Connection 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list