ANALOG PANEL MT THERMOMETER,0 TO 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG PANEL MT THERMOMETER,0 TO 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF13G233
  • Mfr. Model # 13G233
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Item Analog Panel Mount Thermometer
  • Temp. Range (C) 17 Degrees to 37 Degrees
  • Mounting Surface with Back Outlet
  • Temp. Range (F) 0 Degrees to 100 Degrees
  • Case Material Stainless Steel
  • Lens Material Polycarbonate
  • Tube Material Bronze Braided Copper
  • Sensor Length 1.87"
  • Sensor Material Copper
  • Tube Length 60"
  • Sensing Medium Vapor Actuated
  • Sensor Connection 1/2" NPT
  • Sensor Dia. 0.437"
  • Dial Size 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list