Skip Content
ANALOG PANEL MT THERMOMETER,0 TO 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,0 TO 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF13G225
  • Mfr. Model # 13G225
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Temp. Range (C) 17 Degrees to 37 Degrees
  • Mounting Surface with Bottom Outlet
  • Tube Material Bronze Braided Copper
  • Accuracy +/-1 Scale Division
  • Item Analog Panel Mount Thermometer
  • Case Material Cast Aluminum
  • Temp. Range (F) 0 Degrees to 100 Degrees
  • Lens Material Glass
  • Sensor Length 1.87"
  • Sensor Material Copper
  • Dial Size 8-1/2"
  • Tube Length 120"
  • Sensor Connection 1/2" NPT
  • Sensing Medium Vapor Actuated
  • Sensor Dia. 0.437"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list