ANALOG PANEL MT THERMOMETER,0 TO 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG PANEL MT THERMOMETER,0 TO 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF13G220
  • Mfr. Model # 13G220
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Item Analog Panel Mount Thermometer
  • Mounting Surface with Bottom Outlet
  • Temp. Range (F) 0 Degrees to 100 Degrees
  • Temp. Range (C) 17 Degrees to 37 Degrees
  • Case Material Cast Aluminum
  • Tube Material Bronze Braided Copper
  • Lens Material Glass
  • Sensor Material Copper
  • Sensor Length 1.87"
  • Sensing Medium Vapor Actuated
  • Tube Length 60"
  • Dial Size 8-1/2"
  • Sensor Dia. 0.437"
  • Sensor Connection 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list