Skip Content
ANALOG PANEL MT THERMOMETER,0 TO 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,0 TO 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U634
  • Mfr. Model # 12U634
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Temp. Range (F) 0 Degrees to 100 Degrees
  • Item Analog Panel Mount Thermometer
  • Temp. Range (C) 17 Degrees to 37 Degrees
  • Mounting Surface with Bottom Outlet
  • Lens Material Polycarbonate
  • Case Material Stainless Steel
  • Sensor Length 1.87"
  • Tube Material Bronze Braided Copper
  • Sensor Dia. 0.437"
  • Sensing Medium Vapor Actuated
  • Sensor Connection 1/2" NPT
  • Sensor Material Copper
  • Dial Size 3-1/2"
  • Tube Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list