Skip Content
ANALOG PANEL MT THERMOMETER,0 TO 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL MT THERMOMETER,0 TO 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U619
  • Mfr. Model # 12U619
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Temp. Range (F) 0 Degrees to 100 Degrees
  • Accuracy +/-1 Scale Division
  • Item Analog Panel Mount Thermometer
  • Case Material Stainless Steel
  • Mounting Front Flanged with Back Outlet
  • Temp. Range (C) 17 Degrees to 37 Degrees
  • Tube Material Bronze Braided Copper
  • Lens Material Acrylic
  • Sensor Material Copper
  • Sensor Length 1.87"
  • Tube Length 120"
  • Dial Size 3-1/2"
  • Sensor Dia. 0.437"
  • Sensing Medium Vapor Actuated
  • Sensor Connection 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list