ANALOG PANEL MT THERMOMETER,30 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG PANEL MT THERMOMETER,30 TO 1

GRAINGER APPROVED

Web Price : $148.43 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF13G237
  • Mfr. Model # 13G237
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Item Analog Panel Mount Thermometer
  • Mounting Surface with Back Outlet
  • Case Material Stainless Steel
  • Temp. Range (F) 30 Degrees to 180 Degrees
  • Tube Material Bronze Braided Copper
  • Temp. Range (C) 1 Degrees to 82 Degrees
  • Sensor Length 1.87"
  • Lens Material Polycarbonate
  • Tube Length 120"
  • Sensor Material Copper
  • Sensor Connection 1/2" NPT
  • Dial Size 3-1/2"
  • Sensing Medium Vapor Actuated
  • Sensor Dia. 0.437"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list