ANALOG PANEL MT THERMOMETER,100 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG PANEL MT THERMOMETER,100 TO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U618
  • Mfr. Model # 12U618
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Accuracy +/-1 Scale Division
  • Temp. Range (F) 100 Degrees to 350 Degrees
  • Item Analog Panel Mount Thermometer
  • Temp. Range (C) 37 Degrees to 176 Degrees
  • Mounting Front Flanged with Back Outlet
  • Tube Material Bronze Braided Copper
  • Case Material Stainless Steel
  • Lens Material Acrylic
  • Sensor Length 1.87"
  • Sensor Material Copper
  • Tube Length 60"
  • Dial Size 3-1/2"
  • Sensing Medium Vapor Actuated
  • Sensor Connection 1/2" NPT
  • Sensor Dia. 0.437"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list