ANALOG PANEL METER,AC CURRENT,0-50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG PANEL METER,AC CURRENT,0-50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G384
  • Mfr. Model # 12G384
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Case 10% Glass FilledPolycarbonate
  • Accuracy +/- 1.5% Full Scale
  • Includes Mounting Template and Mounting Screws
  • Size (In.) 3.5
  • Type AC Current
  • Movement Moving Iron
  • Range 0 to 50AC A
  • Item Analog Panel Meter
  • Standards UL
  • Case Style Rish Vista
  • Window Polycarbonate
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list