Skip Content
ANALOG PANEL METER,AC CURRENT,0-25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL METER,AC CURRENT,0-25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G380
  • Mfr. Model # 12G380
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Accuracy +/- 1.5% Full Scale
  • Case 10% Glass FilledPolycarbonate
  • Includes Mounting Template and Mounting Screws
  • Size (In.) 3.5
  • Item Analog Panel Meter
  • Type AC Current
  • Movement Moving Iron
  • Range 0 to 25AC A
  • Standards UL
  • Window Polycarbonate
  • Case Style Rish Vista
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list