ANALOG PANEL METER,AC CURRENT,0-150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG PANEL METER,AC CURRENT,0-150

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G396
  • Mfr. Model # 12G396
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Accuracy +/- 1.5% Full Scale
  • Includes Mounting Template and Mounting Screws
  • Case 10% Glass FilledPolycarbonate
  • Item Analog Panel Meter
  • Movement Moving Iron
  • Size (In.) 4.5
  • Type AC Current
  • Range 0 to 150 AC A
  • Window Polycarbonate
  • Case Style Rish Vista
  • Standards UL
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list