ANALOG PANEL METER,AC CURRENT,0-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG PANEL METER,AC CURRENT,0-10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G373
  • Mfr. Model # 12G373
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Case 10% Glass FilledPolycarbonate
  • Accuracy +/- 1.5% Full Scale
  • Includes Mounting Template and Mounting Screws
  • Item Analog Panel Meter
  • Size (In.) 3.5
  • Type AC Current
  • Movement Moving Iron
  • Range 0 to 10AC A
  • Standards UL
  • Window Polycarbonate
  • Case Style Rish Vista
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list