Skip Content
ANALOG PANEL METER,AC CURRENT,0-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG PANEL METER,AC CURRENT,0-10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G372
  • Mfr. Model # 12G372
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Accuracy +/- 1.5% Full Scale
  • Includes Mounting Template and Mounting Screws
  • Case 10% Glass FilledPolycarbonate
  • Item Analog Panel Meter
  • Type AC Current
  • Size (In.) 2.5
  • Movement Moving Iron
  • Window Polycarbonate
  • Range 0 to 10AC A
  • Case Style Rish Vista
  • Standards UL
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list