Skip Content
ANALOG MULTIMETER,1000V,10A,20M OHM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG MULTIMETER,1000V,10A,20M OHM

SIMPSON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TC62
  • Mfr. Model # 1TC62
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Battery Type 9 V and D
  • Includes Test Leads, Batteries and Instructions
  • Item Analog Multimeter
  • Accuracy VDC +/-2% Full Scale, VAC +/-3% Full Scale
  • AC Frequency Response 100 KHz
  • Audible Continuity Yes
  • Mirrored Scale Yes
  • Special Features Relay Protected
  • Decibels -20 to +50 dB
  • Sensitivity 5K Ohms/VAC, 20K Ohms/VDC
  • Max. AC Volts 1,000
  • Max. Ohms 20 M Ohms
  • Max. DC Amps 10 A
  • Overload Protector Manual Reset
  • Max. DC Volts 1,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list