ANALOG HYGROMETER,12 IN.,-40 TO 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALOG HYGROMETER,12 IN.,-40 TO 120

COOPER ATKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LRD3
  • Mfr. Model # 3LRD3
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Features UV Protection
  • Item Analog Hygrometer
  • Temp. Accuracy (F) +/-3 Degrees
  • Application Indoor/Outdoor
  • Temp. Range (F) -40 Degrees to 120 Degrees
  • Degree Divisions 2 Degrees
  • Mounting Wall
  • Relative Humidity Range 0 to 100%
  • Case Material ABS
  • Temp. Range (C) -40 Degrees to 50 Degrees
  • Scale Color Black
  • Humidity Accuracy +/-5%
  • Temp. Accuracy (C) +/-2 Degrees
  • Diameter 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list