Skip Content
ANALOG,HIGH PRECISION,ACCURACY 0.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANALOG,HIGH PRECISION,ACCURACY 0.00

REICHERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16D194
  • Mfr. Model # 16D194
  • UNSPSC # 41115313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Features Ip67 Water Resistant And Dustproof Design In Durable Sealed Body
  • Item Analog Refractometer, High Precision
  • Accuracy 0.001 USG, 0.2 g/100 mL
  • Height 1,5 pi
  • Dia. 1.5
  • Length 9.7
  • Type Alog Manual
  • Width 1.5
  • Range 1.000-1.060 Urine Specific Gravity Small Animal, 1.000-1.060 Urine Specific Gravity Large Animal, 2.0-14.0 g/100 mL Serum Protein
  • Function Veteriry Clinical Refractometer Measures Usg For Small And Large Animals, Serum Protein Concentration
  • Automatic Temperature Compensation Y
  • Resolution 0.001 USG, 0.2 g/100mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list