Skip Content
AMPLIFIER PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AMPLIFIER PROBE

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UWR1
  • Mfr. Model # 2UWR1
  • UNSPSC # 41112219
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Identify and trace wires or cables within a group without damaging the insulation
  • Connector Type -
  • Built-In -
  • Features Battery low indicator
  • Includes 9 V Battery and Instructions
  • For Use With Data Communications Cables
  • Item Amplifier Probe
  • Standards -
  • Display -
  • Displays -
  • Data Safe Monitor -
  • Line Polarity Indicator -
  • Dialing Method -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list