Skip Content
AMPLIFIER DC PNP 500HZ 2M CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AMPLIFIER DC PNP 500HZ 2M CABLE

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXUDA1PSML2
  • Mfr. Model # XUDA1PSML2
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Footnotes -
  • NEMA Rating 1,3,4,6,12
  • Item Photoelectric Sensor
  • Electrical Connection - Rectangular Photoelectric Sensor 2 m Cable
  • Height - Rectangular Photoelectric Sensor 64 mm
  • Width - Rectangular Photoelectric Sensor 40 mm
  • Output Circuit Type - Rectangular Photoelectric Sensor 3 Wire PNP
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Amplifier
  • Depth - Rectangular Photoelectric Sensor 10 mm
  • Features Reverse Polarity Protection, Overload and Short-Circuit Protection
  • Body Material PBT
  • Operating Temp. Range -10 Degrees C - 55 Degrees C
  • Standards CUL Listed, CE Approval
  • Light Source Infrared LED
  • Response Time 0.5 msec
  • IP Rating 64, 65
  • Operating Frequency 1000 Hz
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Sensing Method - Rectangular Photoelectric Sensor Diffuse
  • Max. Load Current 100mA
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Power Requirement - Rectangular Photoelectric Sensor 12 - 24 VDC
  • Max. Sensing Distance - Rectangular Photoelectric Sensor Dependent on Fiber Cable Attached

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list