Skip Content
AMPLIFIER,30W,TUNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AMPLIFIER,30W,TUNER

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJT7
  • Mfr. Model # 2KJT7
  • UNSPSC # 52161510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.65 lbs

Technical Specs

  • Depth (In.) -
  • Height (In.) 2-1/2
  • Includes 30 Presets
  • Length (In.) 8
  • Item Digital AM/FM Tuner
  • Material Metal/Plastic
  • Package Quantity 1
  • Type -
  • Width (In.) 4
  • Output 25/70V
  • Standards UL/ULC
  • Output Watts 30
  • Inputs 2 XLR Connections, 1 Auxiliary, 1 Telephone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list