Skip Content
AMPLIFIER,30W,CONTRACTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AMPLIFIER,30W,CONTRACTOR

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJU4
  • Mfr. Model # 2KJU4
  • UNSPSC # 32101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.75 lbs

Technical Specs

  • Includes Music On Hold Feature with Separate Level Control
  • Depth (In.) -
  • Item PA Amplifier
  • Length (In.) 10-3/4
  • Height (In.) 3-1/2
  • Material Metal/Plastic
  • Package Quantity 1
  • Width (In.) 9-1/2
  • Type -
  • Output 25/70V
  • Output Watts 30
  • Standards UL/ULC
  • Inputs 2 Mics, Auxiliary, and 1 Telephone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list