Skip Content
AMPLIFIER,120W,MIXER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AMPLIFIER,120W,MIXER

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJU7
  • Mfr. Model # 2KJU7
  • UNSPSC # 32101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.55 lbs

Technical Specs

  • Height (In.) 3-1/2
  • Depth (In.) -
  • Includes Music On Hold Feature and Master Volume Control
  • Item PA Mixer Power Amplifier
  • Material Metal/Plastic
  • Length (In.) 16-7/8
  • Package Quantity 1
  • Type -
  • Width (In.) 11-3/4
  • Output Watts 120
  • Inputs 6 Mics, 1 Auxiliary, and 1 Telephone
  • Standards UL/ULC
  • Output 25/70V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list