Skip Content
AMPLIFIED INDOOR ANTENNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AMPLIFIED INDOOR ANTENNA

DIGIWAVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT4013
  • Mfr. Model # ANT4013
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Height 10"
  • Colour Black
  • Features Type of Frequency: VHF, UHFFrequency Range: 54 - 230 MHz, 470 - 862 MHzChannels: 2 - 69Gain: 5 - 7 dB
  • Item TV Antenna
  • Length 2"
  • Material Plastic
  • Waterproof No
  • Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list