Skip Content
AMPLIFER,260W,7-ZONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AMPLIFER,260W,7-ZONE

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJU6
  • Mfr. Model # 2KJU6
  • UNSPSC # 32101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.47 lbs

Technical Specs

  • Height (In.) 16-7/8
  • Depth (In.) -
  • Includes Music On Hold Feature with Separate Level Control
  • Item Amplifier
  • Length (In.) 11-5/8
  • Material Metal/Plastic
  • Package Quantity 1
  • Width (In.) 3-1/2
  • Type 7 Zones Control
  • Output Watts 260
  • Standards UL/ULC
  • Output 25/70V
  • Inputs 5 XLR Mics, 3 Auxiliary, 1 Telephone Paging, and 24V Emergency Back-Up Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list