Skip Content
AMPLIFER,20W,2-WAY,MOBILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AMPLIFER,20W,2-WAY,MOBILE

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJU1
  • Mfr. Model # 2KJU1
  • UNSPSC # 32101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Depth (In.) -
  • Height (In.) 4-1/2
  • Includes Mounting Brackets
  • Item Talk-Back Amplifier
  • Length (In.) 5-1/8
  • Package Quantity 1
  • Material Metal/Plastic
  • Type Mobil
  • Standards -
  • Output Watts 20
  • Width (In.) 1-1/4
  • Inputs 1 Auxiliary Audio Jack

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list