Skip Content
AMMETER CLAMP ON W/IR THERM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AMMETER CLAMP ON W/IR THERM

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX840
  • Mfr. Model # EX840
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1261
  • Shipping Weight 2.1 lbs

Product Details

Clamp on ammeter, digital with IR thermometer, 1000 amps AC, 1000 amps DC, voltage 600 AC, voltage 600 DC, jaw capacity 1.7 inch, auto ranging, true RMS, LCD display, K type probe and IR thermometer type, -20 to 760 C (probe), -50 to 270 C (IR) temp range

Technical Specs

  • Battery Type 9V
  • Item Clamp Meter
  • Includes Test Leads, Belt Holster, Professional Test Lead Kit, Instructions
  • Max. Conductor Size 750 MCM or (2) 500 MCM
  • Operating Temp. 41 Degrees - 104 Degrees F
  • Temp. Range -4 Degrees F - 1,400 Degrees F (-20 Degrees C - 760 Degrees C)
  • Audible Continuity Yes
  • Display Backlit
  • Auto Ranging Yes
  • Frequency Counter 1 Hz - 4 kHz
  • Safety Rating CAT I V 600 V
  • Special Features Double Molded Housing, Autoranging with Manual Range Button
  • Thermometer Type Type K Thermocouple, Infrared
  • Data Hold Yes
  • Auto Power Off Yes
  • Peak Hold Yes
  • Capacitance 1 nF - 40 mF
  • Memory Min./Max.
  • AC Current Accuracy +/-2% + 5 Digits
  • Counts 4,000
  • Jaw Capacity 1-3/4"
  • Non-Contact Voltage Detector No
  • AC Response TRMS
  • Max. AC Volts 1,000
  • Calibration Frequency 50 - 60 Hz
  • Max. AC Amps 1,000
  • Max. DC Volts 1,000
  • Max. DC Amps 1000
  • Digital/Analog Digital
  • Max. Ohms 40M Ohms
  • Clamp Meter Jaw Style Clamp On
  • Manufacturers Warranty Length 3 yr.
  • Diode Test Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list