Skip Content
AMMETER CLAMP ON DIGITAL 200 AMP AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AMMETER CLAMP ON DIGITAL 200 AMP AC

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMA250
  • Mfr. Model # MA250
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1261
  • Shipping Weight 1.28 lbs

Product Details

Clamp on ammeter, digital, 200 amps AC, voltage 600 AC, voltage 600 DC, resistance 40 ohms, calibration frequency 50/60 Hz, jaw capacity 1.2 inch, counts 4000, auto ranging, audible continuity, LCD display, NCV, 1 Hz to 10 KHz Frequency counter, type K th

Technical Specs

  • Battery Type AAA
  • Item Clamp Meter
  • Includes Test Leads, Type K Bead Probe, Batteries, Carrying Case, Instructions
  • Operating Temp. 41 Degrees - 104 Degrees F
  • Max. Conductor Size 500 MCM
  • Temp. Range -4 Degrees F - 1,400 Degrees F (-20 Degrees C - 760 Degrees C)
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Display LCD
  • Safety Rating CAT III 600 V, CAT II 1,000 V
  • Frequency Counter 1 Hz - 10 KHz
  • Thermometer Type Type K Thermocouple
  • Special Features Relative Mode for Capacitance Zero and Offset Adjustment
  • Auto Power Off Yes
  • Data Hold Yes
  • Capacitance 40 nF
  • AC Current Accuracy +/-2% + 5 Digits
  • Counts 4,000
  • AC Response Average
  • Non-Contact Voltage Detector Yes
  • Jaw Capacity 1-1/4"
  • Calibration Frequency 50 - 60 Hz
  • Max. AC Volts 600
  • Max. AC Amps 200
  • Max. DC Volts 600
  • Max. Ohms 40M Ohms
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Manufacturers Warranty Length 1 yr.
  • Diode Test Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list