Skip Content
AMMETER CLAMP ON 1000AAC IR/PRB TMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AMMETER CLAMP ON 1000AAC IR/PRB TMP

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX820
  • Mfr. Model # EX820
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1261
  • Shipping Weight 1.7 lbs

Product Details

Displays LCD, frequency counter 1Hz to 4 KHz, peak hold, temp. range -4 to 1,400 F, AC current accuracy +/- 2.5%, safety rating CAT 11 1,000 V, CAT III 600 V, built-in, non-contact infrared thermometer, -58 to 518 F Includes soft carrying case, test leads

Technical Specs

  • Display Backlit
  • Counts 4000
  • Jaw Capacity 1-3/4"
  • AC Response TRMS
  • Non-Contact Voltage Detector No
  • Max. AC Volts 600
  • Max. AC Amps 1000A
  • Max. Ohms 40 M
  • Battery Type 9V
  • Includes Test Leads, 9 V Battery, General Purpose Type K Probe (EX820/EX830), and Case
  • Item Clamp Meter
  • Max. Conductor Size 750 MCM
  • Temp. Range -4 Degrees F - 1400 Degrees F
  • Operating Temp. 41 Degrees F - 104 Degrees F
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Special Features Autoranging with Manual Range Button
  • Safety Rating CAT III 600 V
  • Thermometer Type Type K Thermocouple
  • Data Hold Yes
  • Manufacturers Warranty Length 1 yr.
  • Frequency Counter 0.001 kHz - 4 kHz
  • Auto Power Off Yes
  • Peak Hold Yes
  • Capacitance 0.001 nF - 40,000 ?F
  • Diode Test Yes
  • AC Current Accuracy +/-2.5%
  • Inrush Yes
  • Calibration Frequency 50 - 60 Hz
  • Max. DC Volts 600
  • Digital/Analog Digital
  • Max. DC Amps 1000
  • Clamp Meter Jaw Style Clamp On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list