Skip Content
AMERICAN SWITCH FUS HD 240V 30A 3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AMERICAN SWITCH FUS HD 240V 30A 3P

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH321AWK
  • Mfr. Model # H321AWK
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Height 14.6"
  • Depth 5"
  • HP 7 HP @ 240VAC, 7 HP @ 250VDC
  • Number of Wires 3
  • Number of Poles 3
  • Item Safety Switch
  • Width 6.6"
  • NEMA Enclosure Type 3R, 5, 12
  • Contact Form 3PST
  • Phase 3
  • Voltage 240VAC, 250VDC
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List