AMERICAN LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AMERICAN LOCK

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA5401
  • Mfr. Model # A5401
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Solid construction of rust resistant marine grade 316 stainless steel for maximum corrosion resistance. Locks come with 2 keys, rekeyable. Low-profile, wrap-around style provides complete coverage. Fits comfortably over most prescription eyewear. Pivoting

Technical Specs

  • Body Material Stainless Steel
  • Body Width 1-3/4"
  • Shackle Dia. 7/16"
  • Body Thickness 3/4"
  • Shackle Width 3/4"
  • Shackle Height 2"
  • Item Keyed Padlock
  • Number of Pins 5
  • Key Type Different
  • Number of Keys 2
  • Control Key Registration Required No
  • Shackle Material Stainless Steel
  • Body Colour Silver
  • Weather Resistant Yes
  • Padlock Body Shape Round
  • Body Height 1-7/8"
  • Rekeyable Yes
  • High Security Yes
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list